This product requires certification to purchase.

6-1/2 x 9-17/20 in. 2-Ply Interfold Napkin in White

6-1/2 x 9-17/20 in. 2-Ply Interfold Napkin in White

  • Fast #
  • Part #GEO32006
  • Item #7464230
  • Manufacturer Part #32006
5 out of 5 Customer Rating

6-1/2 x 9-17/20 in. 2-Ply Interfold Napkin in White

  • Fast #
  • Part #GEO32006
  • Item #7464230
  • Manufacturer Part #32006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-at-a-time dispensing helps reduce usage by 30% when switching from standard full fold napkin format
  • High quality 2-ply napkin helps reduce waste
  • Easy to maintain, refill portion packs designed to simplify loading and save space
  • Sustainable napkin, made from 100% recycled fiber
  • Up to 50% case size reduction verses large dispenser napkins frees up storage space
  • Product is compostable in commercial composting facilities, such facilities may not exist in your area
  • Contains at least 50% post-consumer recycled fiber and meets or exceeds EPA comprehensive procurement guidelines
  • Color : White
  • Requires Certification
Dimensions & Measurements
Length
9-17/20 in
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Napkin
UPC
073310320069