This product requires certification to purchase.

6-1/4 in. x 20 ft. SDR 21 Solvent Weld PVC Well Casing Pipe

6-1/4 in. x 20 ft. SDR 21 Solvent Weld PVC Well Casing Pipe

  • Fast #
  • Part #PWC618
  • Item #172233
  • Manufacturer Part #654930
3.7 out of 5 Customer Rating

6-1/4 in. x 20 ft. SDR 21 Solvent Weld PVC Well Casing Pipe

  • Fast #
  • Part #PWC618
  • Item #172233
  • Manufacturer Part #654930
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Long Life-PVC is completely immune to electrolytic and galvanic corrosion
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-9/10 in
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Length
20 ft
Wall Thickness
0.329 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
6-1/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 21
Warranty & Product Information
ASTM
ASTM F-480
NSF
NSF 14
NSF Certified
Yes