This product requires certification to purchase.

6-1/4x432 ft s200 wov 300 sy

6-1/4x432 ft s200 wov 300 sy

  • Fast #
  • Part #GEOS200625432
  • Item #10379329
  • Manufacturer Part #S200625432
4.9 out of 5 Customer Rating

6-1/4x432 ft s200 wov 300 sy

  • Fast #
  • Part #GEOS200625432
  • Item #10379329
  • Manufacturer Part #S200625432
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
432 ft
Size
6-1/4 ft x 432 ft
Width
6-1/4 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
ACF200625432