This product requires certification to purchase.

6 ft. 7/8 in. 304 Stainless Steel All Thread Rod

6 ft. 7/8 in. 304 Stainless Steel All Thread Rod

  • Fast #
  • Part #SS4ATR78U
  • Item #1832917
  • Manufacturer Part #SS4ATR78U
4.8 out of 5 Customer Rating

6 ft. 7/8 in. 304 Stainless Steel All Thread Rod

  • Fast #
  • Part #SS4ATR78U
  • Item #1832917
  • Manufacturer Part #SS4ATR78U
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
6 ft
Rod Size (in)
7/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Product Type
All Thread