This product requires certification to purchase.

6 ft.x 6 ft 6 in. flange x flange p-401 bituminous tar ductile iron spool

6 ft.x 6 ft 6 in. flange x flange p-401 bituminous tar ductile iron spool

  • Fast #
  • Part #FFPP4UU6
  • Item #4508454
  • Manufacturer Part #060606FFP4
3.7 out of 5 Customer Rating
Brand image

6 ft.x 6 ft 6 in. flange x flange p-401 bituminous tar ductile iron spool

  • Fast #
  • Part #FFPP4UU6
  • Item #4508454
  • Manufacturer Part #060606FFP4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
6-1/2 ft
Pressure Class
125#
Pressure - Maximum
250 psi
Wall Thickness
0.34 in
Characteristics & Features
Coating
Bituminous Tar
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Fabricated Pipe
Material
Ductile Iron
Pipe Lining
Protecto 401
PipeTubing Size
6 in
Warranty & Product Information
ANSI
ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI B16.1
Application
Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
AWWA
AWWA C-104, AWWA C-110, AWWA C-151
NSF
NSF 61
NSF Certified
Yes
Type
FFPP4UU6