This product requires certification to purchase.

6 in. 30 ga 90 Degree Duct Elbow

6 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9OVU
  • Item #3081192
  • Manufacturer Part #OX5406
3.1 out of 5 Customer Rating

6 in. 30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9OVU
  • Item #3081192
  • Manufacturer Part #OX5406
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Oval vertical elbow angle
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Elbow Degree
90°
Gauge (metal)
30 ga
Characteristics & Features
Coating
Galvanized
Duct Elbow Type
Vertical
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Oval