This product requires certification to purchase.

6 in. 30 ga Adhesive Takeoff Collar

6 in. 30 ga Adhesive Takeoff Collar

  • Fast #
  • Part #SHMAT30U
  • Item #4040562
  • Manufacturer Part #5281.06-30
3.8 out of 5 Customer Rating

6 in. 30 ga Adhesive Takeoff Collar

  • Fast #
  • Part #SHMAT30U
  • Item #4040562
  • Manufacturer Part #5281.06-30
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Height
6 in
Length
9 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round