This product requires certification to purchase.

6 in. 316L Stainless Steel Plate Slip On Flange

6 in. 316L Stainless Steel Plate Slip On Flange

  • Fast #
  • Part #DS6LSOPFIPSUD
  • Item #1336816
  • Manufacturer Part #I3106060
4.5 out of 5 Customer Rating

6 in. 316L Stainless Steel Plate Slip On Flange

  • Fast #
  • Part #DS6LSOPFIPSUD
  • Item #1336816
  • Manufacturer Part #I3106060
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Flanged
End Connections
Slip x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Tap Size
1/2 in
Characteristics & Features
Fitting Type
Straight
Flange Type
Plate, Slip-On
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic