This product requires certification to purchase.

6 in. Adhesive Take-Off Square To Round Damper

6 in. Adhesive Take-Off Square To Round Damper

  • Fast #
  • Part #SHMATSRDU
  • Item #4159363
  • Manufacturer Part #176-6
4.8 out of 5 Customer Rating

6 in. Adhesive Take-Off Square To Round Damper

  • Fast #
  • Part #SHMATSRDU
  • Item #4159363
  • Manufacturer Part #176-6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square To Round Damper
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Gauge (metal)
28 ga
Height
11 in
Length
6 in
Width
7 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
UPC
687384098030