This product requires certification to purchase.

6 in. Black Cast Iron 125# Threaded Companion Flange

6 in. Black Cast Iron 125# Threaded Companion Flange

  • Fast #
  • Part #IBCICFU
  • Item #2406574
  • Manufacturer Part #IBCICFU
4.5 out of 5 Customer Rating

6 in. Black Cast Iron 125# Threaded Companion Flange

  • Fast #
  • Part #IBCICFU
  • Item #2406574
  • Manufacturer Part #IBCICFU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
FPT
End Connections
Flanged x FPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure Class
125#
Characteristics & Features
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
Origin
Global