This product requires certification to purchase.

6 in. Cast Iron P-Trap

6 in. Cast Iron P-Trap

  • Fast #
  • Part #SVDSPTU
  • Item #7300282
  • Manufacturer Part #382614
4.9 out of 5 Customer Rating

6 in. Cast Iron P-Trap

  • Fast #
  • Part #SVDSPTU
  • Item #7300282
  • Manufacturer Part #382614
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
17 in
Trap Size
6 in
Characteristics & Features
Cleanout
No
Trap Material
Cast Iron
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UPC
670610382614