This product requires certification to purchase.

6 in. Ductile Iron Retainer Gland

6 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #DFBGU
  • Item #4506606
  • Manufacturer Part #670610053026
3.4 out of 5 Customer Rating

6 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #DFBGU
  • Item #4506606
  • Manufacturer Part #670610053026
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron construction for strength and durability.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
6 in
Height
11-3/25 in
Pressure Class
110#
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI C110, ANSIC104, ANSIA21.4
Application
Ductile Iron Pipe
ASTM
ASTM A-242, ASTM A-536
AWWA
AWWA C-110, AWWA A-21.10
FM Approved
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Product Type
Gland
UL Listed
Yes
UPC
670610053026