6 in. Flanged Schedule 40 Global 316L Stainless Steel 45 Degree Elbow
6 in. Flanged Schedule 40 Global 316L Stainless Steel 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No