This product requires certification to purchase.

6 in. Galvanized Steel Starting Collar in Round Duct

6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCLTU
  • Item #522349
  • Manufacturer Part #RX1406
4.4 out of 5 Customer Rating

6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCLTU
  • Item #522349
  • Manufacturer Part #RX1406
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Long start collar with flex tab
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
26 ga
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round