This product requires certification to purchase.

6 in. Mechanical Joint x Plain End x Mechanical Joint Ductile Iron C153 Short Body Tee (Less Accessories)

6 in. Mechanical Joint x Plain End x Mechanical Joint Ductile Iron C153 Short Body Tee (Less Accessories)

  • Fast #
  • Part #MJPETLAU
  • Item #1773797
  • Manufacturer Part #DTE66
5 out of 5 Customer Rating

6 in. Mechanical Joint x Plain End x Mechanical Joint Ductile Iron C153 Short Body Tee (Less Accessories)

  • Fast #
  • Part #MJPETLAU
  • Item #1773797
  • Manufacturer Part #DTE66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Plain End
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint x Plain End x Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Pressure Class
350#
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
670610514725