This product requires certification to purchase.

6 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube

6 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube

  • Fast #
  • Part #DST6L127U
  • Item #416719
  • Manufacturer Part #A0226060
4.7 out of 5 Customer Rating

6 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube

  • Fast #
  • Part #DST6L127U
  • Item #416719
  • Manufacturer Part #A0226060
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Gauge (metal)
12 ga
Length
21 ft
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
6 in
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-778
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No