This product requires certification to purchase.

6 in. Rain Cap

6 in. Rain Cap

  • Fast #
  • Part #SHMRCAPU
  • Item #3766453
  • Manufacturer Part #RX2806
4.1 out of 5 Customer Rating

6 in. Rain Cap

  • Fast #
  • Part #SHMRCAPU
  • Item #3766453
  • Manufacturer Part #RX2806
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rain cap
  • Stamped top with run-off channels
  • Galvanized steel, riveted construction
  • Four post design
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round