This product requires certification to purchase.

6 in. Rubber Mechanical Joint Accessory Pack

6 in. Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #N103100
  • Item #1269807
  • Manufacturer Part #103100
4 out of 5 Customer Rating

6 in. Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #N103100
  • Item #1269807
  • Manufacturer Part #103100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mechanical joint fitting to iron pipe size (IPS, PVC) pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Height
1-23/100 in
Length
8-1/50 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
ASTM
ASTM-D-1869 66, ASTM F-477 76, ASTM C-564 68, ASTM C-923
AWWA
AWWA C-111
NSF Certified
No
UL Listed
No