This product requires certification to purchase.

6 in. SBR Mechanical Joint Accessory Pack

6 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJTGU
  • Item #9504
  • Manufacturer Part #670610054702
3.1 out of 5 Customer Rating

6 in. SBR Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJTGU
  • Item #9504
  • Manufacturer Part #670610054702
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for joining MJ fittings to PVC IPS or SDR pipe; compensates for differing pipe outside diameters; provides a watertight seal; SBR rubber construction; suitable for water and wastewater systems; AWWA C111-based design.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
6 in
Characteristics & Features
Material
Rubber
Material Type
SBR
Warranty & Product Information
NSF Certified
No
Product Type
Mechanical Joint Gasket
UL Listed
No
UPC
670610054702