This product requires certification to purchase.

6 in. Sch. 40 SS 304L A312 Welded Pipe

6 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP44LUE
  • Item #4277977
  • Manufacturer Part #DSP44LUE
5 out of 5 Customer Rating

6 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP44LUE
  • Item #4277977
  • Manufacturer Part #DSP44LUE
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
6 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No