This product requires certification to purchase.

6 in. Slip-On 150# 267 psi SDR 7 Epoxy Ductile Iron Back-Up Ring

6 in. Slip-On 150# 267 psi SDR 7 Epoxy Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR706CEC
  • Item #1840705
  • Manufacturer Part #100207
4.2 out of 5 Customer Rating

6 in. Slip-On 150# 267 psi SDR 7 Epoxy Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR706CEC
  • Item #1840705
  • Manufacturer Part #100207
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure - Maximum
267 psi
Characteristics & Features
Fitting Type
Straight
Flange Type
Backup, Slip-On
Material
Ductile Iron
Material Type
A536
Schedule Class
SDR 7
Warranty & Product Information
ASTM
ASTM A-536
FM Approved
No
NSF Certified
No
UL Listed
No