This product requires certification to purchase.

6 in. Spigot x Hub Cast Iron Running Trap

6 in. Spigot x Hub Cast Iron Running Trap

  • Fast #
  • Part #XHRTSHU
  • Item #4503671
  • Manufacturer Part #XH 00174 1200
5 out of 5 Customer Rating

6 in. Spigot x Hub Cast Iron Running Trap

  • Fast #
  • Part #XHRTSHU
  • Item #4503671
  • Manufacturer Part #XH 00174 1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
Hub
End Connections
Spigot x Hub x Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Characteristics & Features
Fitting Type
Running Trap
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 74
NSF Certified
Yes
Origin
Domestic
UPC
611942025329