This product requires certification to purchase.

6 in. Surface Range Heating Element

6 in. Surface Range Heating Element

  • Fast #
  • Part #T3090163F
  • Item #7952275
  • Manufacturer Part #3090-163-F
4.4 out of 5 Customer Rating

6 in. Surface Range Heating Element

  • Fast #
  • Part #T3090163F
  • Item #7952275
  • Manufacturer Part #3090-163-F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Replaces GE TP30X31058
  • Fits GE or Hotpoint range produced after 2012
  • Safety sense with automatic coil shut off
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Brand Model Compatibility
GE, HotPoint Calrod
Electrical & Operational Information
Watts
1250 W
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Surface Element
UL Listed
No
UPC
816325013478