This product requires certification to purchase.

6 in. Universal Surface Range Element

6 in. Universal Surface Range Element

  • Fast #
  • Part #T3090034F
  • Item #7223078
  • Manufacturer Part #3090-034-F
5 out of 5 Customer Rating

6 in. Universal Surface Range Element

  • Fast #
  • Part #T3090034F
  • Item #7223078
  • Manufacturer Part #3090-034-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Size: 6"
  • Coil: 4 turn
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Electrical & Operational Information
Watts
1500 W
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Surface Element
UL Listed
No
UPC
895650001749