6 in. x 10 ft. CPVC Pressure Pipe
6 in. x 10 ft. CPVC Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784
- AWWA:
- AWWA C-900
- CSA Certified:
- CSA B137.3
- Color Finish Name:
- Blue
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- PipeTubing Size:
- 6
- Pressure Class:
- 235#
- Schedule Class:
- SDR 18
- UL Listed:
- No
- Wall Thickness:
- 0.444 in