This product requires certification to purchase.

6 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

6 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPPU10
  • Item #259144
  • Manufacturer Part #0006270
4.4 out of 5 Customer Rating

6 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPPU10
  • Item #259144
  • Manufacturer Part #0006270
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-11/40 in
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
10 ft
Pressure Class
46#
Pressure - Maximum
46 psi
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
6 in
Pipe Wall Type
Perforated
Schedule Class
SDR 35
Warranty & Product Information
Application
Sewage
ASTM
ASTM D-3034