This product requires certification to purchase.

6 in. x 20 ft. Bell End SDR 32.5 PVC Well Casing Pipe

6 in. x 20 ft. Bell End SDR 32.5 PVC Well Casing Pipe

  • Fast #
  • Part #SDR325WCU
  • Item #1509065
  • Manufacturer Part #47970
5 out of 5 Customer Rating

6 in. x 20 ft. Bell End SDR 32.5 PVC Well Casing Pipe

  • Fast #
  • Part #SDR325WCU
  • Item #1509065
  • Manufacturer Part #47970
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 400
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 125 psi pressure rated
  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
20 ft
Pressure Class
125#
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
6 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 32.5
Warranty & Product Information
ASTM
ASTM D-2241, ASTM F-480
NSF Certified
No
UPC
982484797020