This product requires certification to purchase.

6 in. X 20 in. DWV Hard Copper Tubing

6 in. X 20 in. DWV Hard Copper Tubing

  • Fast #
  • Part #CDWVTU20
  • Item #225868
  • Manufacturer Part #V 60020
5 out of 5 Customer Rating

6 in. X 20 in. DWV Hard Copper Tubing

  • Fast #
  • Part #CDWVTU20
  • Item #225868
  • Manufacturer Part #V 60020
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made in the USA
  • Nominal hard copper tube
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
5-421/439 in
Diameter - Outside
6-1/8 in
Length
20 ft
Wall Thickness
0.083 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
6 in
Warranty & Product Information
ASTM
ASTM B-306
NSF Certified
Yes
Type
CDWVTU20
UPC
685768234326