This product requires certification to purchase.

6 x 10 x 5 in. Center Galvanized Steel End Boot

6 x 10 x 5 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBU10S
  • Item #3643478
  • Manufacturer Part #RB106105
5 out of 5 Customer Rating

6 x 10 x 5 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBU10S
  • Item #3643478
  • Manufacturer Part #RB106105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Length
10 in
Register Boot Opening
6 in x 10 in
Width
6 in
Characteristics & Features
End Boot Position
Center
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov