This product requires certification to purchase.

6 x 12 x 8 in. Center Galvanized Steel End Boot

6 x 12 x 8 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFU12X
  • Item #3643552
  • Manufacturer Part #RB106128F
4.5 out of 5 Customer Rating

6 x 12 x 8 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFU12X
  • Item #3643552
  • Manufacturer Part #RB106128F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
6 in
Register Boot Opening
12 in x 6 in
Width
12 in
Characteristics & Features
End Boot Position
Center
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov