This product requires certification to purchase.

6 x 120 ft. N035 Non-Woven Geotextile 80 sq. yd.

6 x 120 ft. N035 Non-Woven Geotextile 80 sq. yd.

  • Fast #
  • Part #GEON03506120
  • Item #10167117
  • Manufacturer Part #N03506120
3.9 out of 5 Customer Rating

6 x 120 ft. N035 Non-Woven Geotextile 80 sq. yd.

  • Fast #
  • Part #GEON03506120
  • Item #10167117
  • Manufacturer Part #N03506120
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
100 ft
Size
6 ft x 100 ft
Width
6 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Waterworks Application
Drainage