This product requires certification to purchase.

6 x 4 in. FNPT 125# Schedule 40 Standard Cast Iron Reducing Flange

6 x 4 in. FNPT 125# Schedule 40 Standard Cast Iron Reducing Flange

  • Fast #
  • Part #GCIRCFPY
  • Item #1302910
  • Manufacturer Part #4X11.NRF
4.3 out of 5 Customer Rating

6 x 4 in. FNPT 125# Schedule 40 Standard Cast Iron Reducing Flange

  • Fast #
  • Part #GCIRCFPY
  • Item #1302910
  • Manufacturer Part #4X11.NRF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Flanged
End Connections
FNPT x Flanged
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Pressure Class
125#
Characteristics & Features
Coating
Galvanized
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
690291022760