This product requires certification to purchase.

6 x 4 in. IPS DR 11 HDPE Reducer

6 x 4 in. IPS DR 11 HDPE Reducer

  • Fast #
  • Part #PEI11BFMRUP
  • Item #3619808
  • Manufacturer Part #PEI11FMBRUP
5 out of 5 Customer Rating

6 x 4 in. IPS DR 11 HDPE Reducer

  • Fast #
  • Part #PEI11BFMRUP
  • Item #3619808
  • Manufacturer Part #PEI11FMBRUP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
FM Approved
Yes
NSF Certified
No