This product requires certification to purchase.

6 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)

6 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)

  • Fast #
  • Part #MJRLAUP
  • Item #91392
  • Manufacturer Part #MJRLAUP
3.5 out of 5 Customer Rating

6 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)

  • Fast #
  • Part #MJRLAUP
  • Item #91392
  • Manufacturer Part #MJRLAUP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Coating
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class
C153
Fitting Type
Reducer
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C151, ANSI C153
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610100836