This product requires certification to purchase.

6 x 4 in. PVC Schedule 40 Female Bushing

6 x 4 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBUP
  • Item #55885
  • Manufacturer Part #438-532
4.2 out of 5 Customer Rating

6 x 4 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBUP
  • Item #55885
  • Manufacturer Part #438-532
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 245
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • SCH 40 PVC
  • End Connections: Spigot, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2466
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
Spigot x FIPT
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Pressure - Maximum
235 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM D-2466
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
P40SFBUP
UPC
611942094318