This product requires certification to purchase.

6 x 4 in. Schedule 40 Concentric 304L Stainless Steel Reducer

6 x 4 in. Schedule 40 Concentric 304L Stainless Steel Reducer

  • Fast #
  • Part #IS44LSCRUP
  • Item #4279470
  • Manufacturer Part #IS44LSCRUP
4 out of 5 Customer Rating

6 x 4 in. Schedule 40 Concentric 304L Stainless Steel Reducer

  • Fast #
  • Part #IS44LSCRUP
  • Item #4279470
  • Manufacturer Part #IS44LSCRUP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric, Seamless
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No