This product requires certification to purchase.

6 x 4 in. Small End Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Reducer

6 x 4 in. Small End Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJSEBRLAUPZN
  • Item #7255351
  • Manufacturer Part #670610031530
4.5 out of 5 Customer Rating

6 x 4 in. Small End Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJSEBRLAUPZN
  • Item #7255351
  • Manufacturer Part #670610031530
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Coating
Zinc Plated
Ductile Iron Class
C153
Material
Ductile Iron