This product requires certification to purchase.

6 x 4 in. Spigot x Hub Cast Iron Reducing Figure

6 x 4 in. Spigot x Hub Cast Iron Reducing Figure

  • Fast #
  • Part #SVD2WCOUP
  • Item #836477
  • Manufacturer Part #SV 00072 0800
5 out of 5 Customer Rating

6 x 4 in. Spigot x Hub Cast Iron Reducing Figure

  • Fast #
  • Part #SVD2WCOUP
  • Item #836477
  • Manufacturer Part #SV 00072 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Spigot x Hub x Hub x Hub
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
6 in x 4 in x 4 in x 4 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 74
Origin
Domestic
UPC
611942044023