This product requires certification to purchase.

6 x 5 in. Flanged 125# Cast Iron Eccentric Reducer

6 x 5 in. Flanged 125# Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIFERUS
  • Item #51264
  • Manufacturer Part #0306069808
3.9 out of 5 Customer Rating

6 x 5 in. Flanged 125# Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIFERUS
  • Item #51264
  • Manufacturer Part #0306069808
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 39
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Fitting Size 1
6 in
Fitting Size 2
5 in
Fitting Sizes
6 in x 5 in
Length
9 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Eccentric Reducer, Reducer
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.1
Origin
Domestic
UPC
690291020452