This product requires certification to purchase.

6 x 6 in. Hub Domestic Cast Iron Coupling

6 x 6 in. Hub Domestic Cast Iron Coupling

  • Fast #
  • Part #SVEDHU
  • Item #9407604
  • Manufacturer Part #SV 00153 1400HP
3.7 out of 5 Customer Rating

6 x 6 in. Hub Domestic Cast Iron Coupling

  • Fast #
  • Part #SVEDHU
  • Item #9407604
  • Manufacturer Part #SV 00153 1400HP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Edge HP iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
6 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942158874