This product requires certification to purchase.

6 x 6 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

6 x 6 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NUU
  • Item #4238990
  • Manufacturer Part #4096-600
5 out of 5 Customer Rating

6 x 6 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NUU
  • Item #4238990
  • Manufacturer Part #4096-600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A312, ASTM A733
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No