This product requires certification to purchase.

6 x 6 x 4 in. Duct Square-To-Round

6 x 6 x 4 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB26UUPPG
  • Item #4042384
  • Manufacturer Part #5457.060604-26
4.2 out of 5 Customer Rating

6 x 6 x 4 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB26UUPPG
  • Item #4042384
  • Manufacturer Part #5457.060604-26
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
6 in x 6 in x 4 in
Gauge (metal)
26 ga
Height
4 in
Length
6 in
Width
6 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round