This product requires certification to purchase.

6 x 6 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

6 x 6 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #BOX664
  • Item #7460029
  • Manufacturer Part #664
4.5 out of 5 Customer Rating
Brand image

6 x 6 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #BOX664
  • Item #7460029
  • Manufacturer Part #664
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
6 in
Width
6 in
Characteristics & Features
Material
Kraft Corrugated
Style
RSC
Warranty & Product Information
Product Type
Carton