This product requires certification to purchase.

6.5 lb. Heater Stand

6.5 lb. Heater Stand

  • Fast #
  • Part #SHMHTRS30Y
  • Item #3868962
  • Manufacturer Part #MP-HTRS309
3.9 out of 5 Customer Rating

6.5 lb. Heater Stand

  • Fast #
  • Part #SHMHTRS30Y
  • Item #3868962
  • Manufacturer Part #MP-HTRS309
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides sturdy, elevated support for equipment in residential or commercial settings.
  • Braced with corner clips
  • Requires Certification

Documents

Dimensions & Measurements
Height
9 in
Length
30 in
Weight Capacity
6.5 lb
Width
9 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Stand