This product requires certification to purchase.

60 in. 26 ga Galvanized Steel Standing S Cleat

60 in. 26 ga Galvanized Steel Standing S Cleat

  • Fast #
  • Part #SHMSSCLTG60
  • Item #3687285
  • Manufacturer Part #111265
3.6 out of 5 Customer Rating

60 in. 26 ga Galvanized Steel Standing S Cleat

  • Fast #
  • Part #SHMSSCLTG60
  • Item #3687285
  • Manufacturer Part #111265
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standing "S" cleat
  • Rigid design
  • Galvanized steel
  • Provides added strength to rectangular duct
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Length
60 in
Width
1 in
Characteristics & Features
Coating
Galvanized
Duct Cleat Shape
Standing S Cleat
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov