This product requires certification to purchase.

60 INCH LONG RUBBER HOSE COVER

60 INCH LONG RUBBER HOSE COVER

  • Fast #
  • Part #RR0001BK
  • Item #10781368
  • Manufacturer Part #R0001-BK
4.9 out of 5 Customer Rating
Brand image

60 INCH LONG RUBBER HOSE COVER

  • Fast #
  • Part #RR0001BK
  • Item #10781368
  • Manufacturer Part #R0001-BK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protection for your propane hose for runs of up to 5 feet
  • May be cut to a shorter length if desired
  • Simple to install, just push hose through the bottom of the cover
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
60 in
Width
4 in
Characteristics & Features
Color Finish Name
Black
Warranty & Product Information
Type
RR0001BK
UPC
752370000103