This product requires certification to purchase.

61 INCH WIDE TORREY ELECTRIC FIREPLACE

61 INCH WIDE TORREY ELECTRIC FIREPLACE

  • Fast #
  • Part #R4020EBLK
  • Item #10816156
  • Manufacturer Part #4020E-BLK
4.3 out of 5 Customer Rating
Brand image

61 INCH WIDE TORREY ELECTRIC FIREPLACE

  • Fast #
  • Part #R4020EBLK
  • Item #10816156
  • Manufacturer Part #4020E-BLK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes Hardwood veneered mantel, Electric Firebox, and user-friendly remote control
  • Hidden side storage with 2 adjustable shelves (6-5/8" L x 8-5/8" W)
  • Hidden center storage with divider - each section is 27-5/8" L
  • Provides Supplemental heat for up to 1,000 square feet
  • Firebox dimensions: 39-1/8" x 5-5/8" W x 18-1/2" H; 40 lbs.
  • Fireplace supports up to 100 lbs. Do not place TV on Mantel
  • 6 preset heat settings: 71/75/78/82/86/99 degrees F
  • Heater turns off when desired temperature is met
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Flame color may be selected from orange, red/orange, white, blue, blue/white, and multicolor
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Height
33-5/8 in
Width
60-1/8 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.5
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R4020EBLK