This product requires certification to purchase.

65 WALL- MOUNT OR RECESSED ELECTRIC FIREPLACE INSERT

65 WALL- MOUNT OR RECESSED ELECTRIC FIREPLACE INSERT

  • Fast #
  • Part #R5560
  • Item #11824074
  • Manufacturer Part #5560
3.2 out of 5 Customer Rating
Brand image

65 WALL- MOUNT OR RECESSED ELECTRIC FIREPLACE INSERT

  • Fast #
  • Part #R5560
  • Item #11824074
  • Manufacturer Part #5560
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Multiple flame colors: orange, orange/red, red, blue, white or color changing
  • Constructed of metal and tempered glass
  • Includes electric firebox with a front glass panel, remote control, 6' power cord with lay-flat plug, hardware, wall-mount bracket, feet (2), hardwire plate, log set, crystal filler and stone filler
  • Multiple heat settings ranging from 71°F to 99°F
  • Provides supplemental heat for rooms up to 1,000 sq ft
  • Thermostat turns off when desired temperature is reached
  • Turn heat option off to enjoy heatless flames year-round
  • Timer setting from 30 minutes to 6 hours
  • Five flame brightness levels
  • Fireplace can be wall-mounted, recessed into the wall or stand on feet
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
Height
21-3/4 in
Width
64-3/4 in
Characteristics & Features
Color Finish Name
Black
Material
Steel, Wood
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
Yes
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R5560
UPC
752370556006