This product requires certification to purchase.

6x10 L HARD C&C COP TUBE 6-1/8 OD

6x10 L HARD C&C COP TUBE 6-1/8 OD

  • Fast #
  • Part #LCCAPU10
  • Item #10372138
  • Manufacturer Part #AC60010
5 out of 5 Customer Rating

6x10 L HARD C&C COP TUBE 6-1/8 OD

  • Fast #
  • Part #LCCAPU10
  • Item #10372138
  • Manufacturer Part #AC60010
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Features a thicker wall for higher pressure and is primarily used for residential and commercial water supply lines, as well as some HVAC applications.
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-1/8 in
Length
10 ft
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
Material Type
C12200
PipeTubing Size
6 in
Warranty & Product Information
Application
Residential, Commercial
Origin
Domestic
Type
LCCAPU10