This product requires certification to purchase.

7/8 in. x 100 ft. Copper Refrigerator Coil

7/8 in. x 100 ft. Copper Refrigerator Coil

  • Fast #
  • Part #MDA14100
  • Item #5066071
  • Manufacturer Part #DA14100
4.2 out of 5 Customer Rating

7/8 in. x 100 ft. Copper Refrigerator Coil

  • Fast #
  • Part #MDA14100
  • Item #5066071
  • Manufacturer Part #DA14100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
Height
28 in
Length
100 ft
Wall Thickness
0.045 in
Characteristics & Features
Copper Tubing Temper
Soft
Material
Copper
Warranty & Product Information
NSF
NSF 61
NSF Certified
Yes
Product Type
Coil Refrigeration Tubing
UPC
685768390565